3M PROTECTA PRO Capital Safety Shock Absorbing Lanyard, 1341001

  • Mfr # 1341001

  • Zoro # G302582218


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341001
Zoro #
G302582218
UPC #
840779011490
Country of Origin
Canada

Dimensions

Length
6 ft.

Details

Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook

Description

3M proecta pro capital safety shock absorbing lanyard, 13410011341001 our propack shock absorbing lanyards proide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. propack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, prolanyards are lightweight and proide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs. 6 ft. 1.8m single-leg lanyard lightweight user friendly design pvc shock pack with proected label abrasion resistant polyester webbing energy absorbing design limits fall arrest forces user friendly self locking snap hooks at each end impact indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products