Zoro Homepage

3M Protecta PRO-Line Temporary Horizontal Lifeline, 60ft L, 310 Cap Lbs

  • Mfr # 1200101

  • Zoro # G604874417


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Length
60 Feet
Weight Capacity
310 lbs. (141 kg)
Color
Red
Standards
OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200101
Zoro #
G604874417
UPC #
840779010646
Country of Origin
Canada

Dimensions

Length
60 Feet

Details

Weight Capacity
310 lbs. (141 kg)
Color
Red
Standards
OSHA 1926.502

Description

3M protecta 1200101 pro-line temporary horizontal lifeline, 60'l, 310 cap lbs1200101 the pro-line horizontal lifeline systems are lightweight, easy to install and extremely portable. Just disassemble and take to the next job. Pro-line systems will work alongside you during maintenance, bridge work, construction and manufacturing with absolute safety and reliability. The pro-line system installs in seconds, without special tools or equipment, maintaining optimum worker productivity. Simply attach the lifeline and tie-off adaptors to a suitable structure and tension the lifeline with the integrated ratchet. The built-in shock absorber limits arresting forces during a fall and provides the user with a visual impact indicator for added safety. Connection to the lifeline is made by attaching the hook of a shock absorbing lanyard directly to the lifeline for complete ease-of-use. The carrying bag makes transporting and storing the system easy, reduces damage from dirt, moisture and uv degradation thus improving the longevity of the system. Complete 60 ft. 18.3 m system includes tensioner, energy absorber and anchors lightweight 2in 50.8mm web lifeline two 6 ft. 1.8m tie-off adaptor anchors included extremely lightweight and portable design built-in energy absorber limits fall arrest forces integral ratchet tensioner for easy set-up flexible system capacity of 2 workers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.