Zoro Homepage

3M PROTECTA PRO PRO 2 Positioning Belt, Work Positioning, 310 lbs, M/L

  • Mfr # 1091014

  • Zoro # G505302439


product price: $228.99
/ea
Free Shipping & Returns

Key Features

D-Ring Locations
Side
Hardware Material
D-Ring: Stamped steel; Polyester/Nylon
Webbing Materials
Polyester
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1091014
Zoro #
G505302439
UPC #
840779007837
Country of Origin
Canada

Details

Item
Tongue Buckle Belt
D-Ring Locations
Side
Hardware Material
D-Ring: Stamped steel; Polyester/Nylon
Webbing Materials
Polyester
Buckle Type
Tongue Buckle
Standards
OSHA 1910.66, OSHA 1926.502
Color
Black, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.