3M Protecta PRO Shock Absorbing Web Lanyard, 6ft L, 130-310 Cap Lbs

  • Mfr # 1340180

  • Zoro # G004953736


product price:  $368.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1340180
Zoro #
G004953736
UPC #
840779011407
Country of Origin
Canada

Dimensions

Length
6 ft.

Details

Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Rebar Hook

Description

3M protecta 1340180 pro shock absorbing web lanyard, 6'l, 130-310 cap lbs1340180 our pro pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. Pro pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, pro lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs. 6 ft. 1.8m double-leg 100% tie-off lanyard lightweight user friendly design pvc shock pack with protected label abrasion resistant polyester webbing energy absorbing design limits fall arrest forces user friendly self locking snap hook at center self-locking steel rebar hook at leg ends impact indicator

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.