3M PROTECTA PRO-STOP 100% Tie-off Shock Absorbing Lanyard, 6ft L, 130-310 Cap Lbs

  • Mfr # 1340250

  • Zoro # G604953754


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1340250
Zoro #
G604953754
UPC #
840779011445
Country of Origin
Canada

Dimensions

Length
6 ft.

Details

Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Number of Legs
2
Anchorage End Connection
Rebar Hook

Description

3M protecta 1340250 pro-stop 100% tie-off shock absorbing lanyard, 6'l, 130-310 cap lbs1340250 our pro-stop shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature a one-piece lanyard with integral energy absorber, durable webbing and plated alloy steel hardware for strength and corrosion resistance. Pro-stop lanyards feature a unique inner core that immediately begins to extend and absorb energy during a fall, limiting arresting forces to safe levels. In addition, pro lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs. 6 ft. 1.8m double-leg 100% tie-off lanyard abrasion resistant tubular polyester webbing compact and integral energy absorber energy absorbing design limits fall arrest forces user friendly self locking snap hook at center self-locking steel rebar hook at leg ends impact indicator

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.