3M Protecta Sliding Beam Anchor, Fits Beams 3-1/2in to 14in W,

  • Mfr # 2104703

  • Zoro # G504942537


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Attachment Point
D-ring
Material
Zinc Plated Steel
Weight Capacity
310.0 lb
Standards
OSHA 1910.140, OSHA 1926.502
Anchor Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2104703
Zoro #
G504942537
UPC #
840779157990
Country of Origin
United States

Details

Attachment Point
D-ring
Material
Zinc Plated Steel
Weight Capacity
310.0 lb
Standards
OSHA 1910.140, OSHA 1926.502
Anchor Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.