720 ft. L 310 lb. Weight Capacity Climb Assist System (Discontinued)
- Mfr # 6170720
- Zoro # G2345275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6170720
Zoro #
G2345275
UPC #
840779099252
Country of Origin
China
Dimensions
Length
720 ft.
Cable Dia.
5/16"
Details
Item
Climb Assist System
Weight Capacity
310 lb
Color
Silver
Tensile Strength
9,800 lb
For Use With
Climb Assist System
Installation
Temporary
Workers Per System
1
Line Material
Galvanized Wire
Workers per System
1
Description
Climb Assist System, Tensile Strength 9,800 lb, Weight Capacity 310 lb, Workers per System 1, For Use With Climb Assist System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.