
8 Feet Length, Quick Connect, 1 Leg(s), 310 lbs. (141 kg) Weight Capacity
Mfr # 3500210
Zoro # G904874414
product price:Â $589.99
/ea
Free Shipping & Returns
Key Features
Length
8 Feet
Weight Capacity
310 lbs. (141 kg)
Color
Orange
Standards
ANSI A10.32, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3500210
Zoro #
G904874414
UPC #
648250167687
Country of Origin
United States
Dimensions
Length
8 Feet
Details
Weight Capacity
310 lbs. (141 kg)
Color
Orange
Standards
ANSI A10.32, ANSI Z359.14, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Quick Connect
Number of Legs
1
Anchorage End Connection
Snap Hook
Description
3M dbi-sala nano-lok 3500210 single leg self retracting lifeline, 8'l, 310 cap lbs3500210 nano-lok edge is specifically designed for foot level tie-off and sharp edge applications often found in construction. It is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are numerous models to choose from to suit almost any application. Nano-lok locks quicklystopping a fall within inchesproviding more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements. Designed for foot-level tie-off and sharp edge applications built-in connector for single-leg srl direct attachment to harness 8 ft. 2.4m lifeline with 3/16in 5mm galvanized steel cable lifeline self locking snap hook on end of lifeline extremely compact, lightweight design tough and impact resistant thermoplastic housing swiveling anchorage loop quick activating speed sensing brake systems integrated backpack style energy absorber wide variety of configurations available
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.