Adjustable Barrel Mount Sleeve For 0In-1
Mfr # 8510715
Zoro # G3299129
product price: $5,403.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
15 in
Length
41 1/4 in
Confined Space Item
Davit System
For Use With
Davit Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8510715
Zoro #
G3299129
UPC #
-
Country of Origin
United States
Dimensions
Height
15 in
Length
41 1/4 in
Width
10 7/8 in
Details
Item
Adjustable Barrel Mount Sleeve For 0In-1
Color
Silver
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
310 lb
Standards
ANSI, CE, OSHA
Includes
PVC Liner
Finish
Zinc Plated
Features
Integral Screw Style Fastening System
Confined Space Component
Base
Base Installation
Fixed
Max. Clamp Opening
30 1/2 in
Base Features
Adjustable
Compatible Component
Lower Mast Extension
Base Mount Style
Adjustable Barrel Clamp
Base Material
Stainless Steel, Aluminum
For Use On
Barrel, Shoring, Wall
Min. Clamp Opening
1/2 in
Maximum Clamp Opening
30 1/2 in
Minimum Clamp Opening
1/2 in
Material
Stainless Steel, Aluminum
Description
Adjustable Barrel Mount Sleeve For 0In-1, Height 15 in, Width 10 7/8 in, Features Integral Screw Style Fastening System, Length 41 1/4 in, Color Silver, Mounting Location Barrel, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 310 lb, Mounting Type Clamp-On, Includes PVC Liner, Base Features Adjustable, Base Installation Fixed, Base Material Stainless Steel, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.