Trigger X Adjustable Positioning Lanyard, 6 ft. Length, Carabiner, Aluminum, 1 Leg(s)

  • Mfr # 1234092

  • Zoro # G1623804


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
Harness End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1234092
Zoro #
G1623804
UPC #
840779162314
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1/2"
Adjustable Length
Yes
Length Range
4 ft to 6 ft
Minimum Length
4 ft
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Adjustable Positioning Lanyard
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Trigger X
Anchorage End Connection
Rebar Hook
Tensile Strength
5000 lb.
For Use With
Mfr. No. 2108403, 1112580, 1112581, 1112582, 1112583, 1113190, 1113191, 1113192, 1113193, 1118650, 1118651, 1118652, 1118657
Hardware Material
Steel
Locking Anchorage Connection Hook Type
Rebar Hook
Locking Harness Connection Hook Type
Rebar Hook
Harness Hook Gate Opening
11/16"
Anchorage Hook Gate Opening
2-1/2"
Visual Load Indicator
No
Anchorage End Connection Type
Rebar Hook
Lanyard Type
Adjustable
Anchorage End Connection Material
Steel
RFID Equipped
Yes
Lifeline Material
Nylon

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lanyard Material Nylon, Minimum Length 4 ft, Weight Capacity 310 lb, Color Blue, Length 6 ft, Hardware Material Steel, Lanyard Type Adjustable, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped Yes, Series Trigger X, Standards ANSI Z359.3, OSHA 1910.269, OSHA 1926.502, OSHA 1926.954

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.