Zoro Homepage

Adjustable Web Lanyard, 6 ft Length, Quick link body connector, 310 lb. Weight Capacity

  • Mfr # 1235000

  • Zoro # G1270179


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft
Weight Capacity
310 lb.
Harness End Connection
Quick link body connector
Max. Working Load
310 lb.
Number of Rescue Rings
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1235000
Zoro #
G1270179
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft

Details

Item
Adjustable Web Lanyard
Weight Capacity
310 lb.
Harness End Connection
Quick link body connector
Max. Working Load
310 lb.
Number of Rescue Rings
0

Description

Lnyd Web Adj K 6 9502116,2000125 Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.