Zoro Homepage

Adjustable Wristband with Cord

  • Mfr # 1500084

  • Zoro # G4427731


product price: $21.69
/ea

Key Features

Color
Black
Length
7 3/4 in
Max. Working Load
5 lb
For Use With
Tools
Width
2 23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500084
Zoro #
G4427731
UPC #
00852684933088
Country of Origin
Taiwan, Province of China

Dimensions

Length
7 3/4 in
Width
2 23/64 in
Wristband Width
2 3/8 in
Size
Universal

Description

Wristband, Weight Capacity 5 lb, Tether Style Standard, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width 2 3/8 in, Wristband Style Hook-and-Loop, Number of Anchor Points 1, Tethering Component Attachment Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Wristband, Maximum Number of Tool Connections 1, Anchorage End Connection Cord, Number of Tethers Included 1, Tool End Connection Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.