Adjustable Wristband with Cord, PK10
Mfr # 1500085
Zoro # G3920627
product price: $207.99
/pk 10, $20.80/ea
Free Shipping & Returns
Key Features
Color
Black
Length
7 3/4 in
Max. Working Load
5 lb
For Use With
Tools
Installation Method
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500085
Zoro #
G3920627
UPC #
00852684933101
Country of Origin
Taiwan, Province of China
Dimensions
Length
7 3/4 in
Width
2 23/64 in
Wristband Width
2 3/8 in
Size
Universal
Description
This DBI-SALA 1500085 Adjustable Wristband with Cord is a tool lanyard that will keep your tools secure. It comes with a heavy-duty cord and an anchorage end connection for increased safety. The adjustable wristband can be worn by individuals of different sizes, from small to large. Made of elastic material, the wristband is both comfortable and durable. The wristband has a width of 2 23/64 in., and a length of 7 3/4 in.. With a maximum working load of 5 lb., this tool lanyard offers reliable protection for your tools. This DBI-SALA Adjustable Wristband is just what you need to ensure the safety of your tools on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.