Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced 4-in-1 Davit Guard System

  • Mfr # 8530352

  • Zoro # G2681099


product price: $7,863.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Green
Material
Aluminum
Height
88 in
Confined Space Item
Davit System
For Use With
Mfr. No. 3400825, 3400800, 3403400, 3403500, 3403600, 1108752, 1108753, 1108526, 1108527, Also Need Winch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8530352
Zoro #
G2681099
UPC #
00840779062393
Country of Origin
United States

Dimensions

Height
88 in
Max. Base Width
45 in
Overall Davit Height
7 3/8 ft
Max. Height
88 in
Base Depth
45 in
Base Width
3 3/4 ft
Min. Base Width
45 in
Min. Height
42 in
Davit Base Width
45
Minimum Height
3 1/2 ft
Minimum Base Width
3 3/4 ft
Maximum Base Width
3 3/4 ft
Maximum Height
7 3/8 ft

Details

Item
4-in-1 Davit Guard
Color
Green
Material
Aluminum
Confined Space Item
Davit System
For Use With
Mfr. No. 3400825, 3400800, 3403400, 3403500, 3403600, 1108752, 1108753, 1108526, 1108527, Also Need Winch
Standards
OSHA 1926.502
Includes
Winch/SRL Mounting Bracket
Max. Working Load
Material Handling 620 lb, Personnel 310 lb
Mounting Holes
Includes Winch Mounting Bracket
Finish
Powder Coated Paint
Offset
Adjusts 6 to 12 in
Includes Winch
No
Base Installation
Fixed
System Includes
Mounting Bracket for Winch/SRL
Confined Space Component
Davit System
Includes Winch/SRL Bracket
Yes
Entry Orientation
Vertical
Includes SRL
No
Base Features
Foldable, Guardrail
Brand and Series
3M DBI-SALA
Winch Weight Capacity
310 lb
Weight Capacity
310 lb

Description

4-in-1 Davit Guard, Mounting Location Floor, Confined Space Component Davit System, Mounting Type Freestanding, Material Aluminum, Maximum Base Width 3 3/4 ft, Minimum Base Width 3 3/4 ft, Minimum Offset Not Applicable, Base Width 3 3/4 ft, Maximum Height 7 3/8 ft, System Includes Mounting Bracket for Winch/SRL, Minimum Height 3 1/2 ft, SRL Cable Length Not Applicable, Winch Cable Material Not Applicable, Winch Cable Length Not Applicable, Winch Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.