Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced 5-Piece Davit Hoist System

  • Mfr # 8518040

  • Zoro # G4146777


product price: $10,719.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Color
Green, Silver
Material
Aluminum
Confined Space Item
Davit System
Standards
OSHA 1926.502
Includes
Winch Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518040
Zoro #
G4146777
UPC #
840779006618
Country of Origin
United States

Dimensions

Base Depth
70 in
Max. Base Width
97 in
Max. Height
94 1/2 in
Min. Height
74 in
Min. Base Width
70 in
Overall Davit Height
74 in to 94 1/2 in
Davit Base Width
70 in to 97 in
Height
74 in to 94 1/2 in

Details

Item
Confined Space Davit System
Color
Green, Silver
Material
Aluminum
Confined Space Item
Davit System
Standards
OSHA 1926.502
Includes
Winch Mounting Bracket
Winch Cable Material
Aluminum
Confined Space Component
Davit
Brand and Series
3M DBI-SALA Advanced
System Includes
Mounting Bracket For Winch/SRL
Base Installation
Portable
Maximum Offset
42 1/2 in
Includes Winch
No
Entry Orientation
Vertical
Includes Winch/SRL Bracket
Yes
Minimum Offset
23 1/2 in
Series
Advanced
Base Features
Adjustable
Includes SRL
No
Weight Capacity
450 lbs.

Description

Confined Space Davit System, Mounting Location Floor, Confined Space Component Davit, Mounting Type Freestanding, Material Aluminum, Minimum Offset 23 1/2 in, System Includes Mounting Bracket For Winch/SRL, SRL Cable Length Not Applicable, Winch Cable Material Aluminum, Maximum Offset 42 1/2 in, Entry Orientation Vertical, Base Depth 70 in, Base Features Adjustable, Base Installation Portable, Overall Davit Height 74 in to 94 1/2 in, Series Advanced, SRL Cable Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.