Advanced Adjustable Barrel Mount Sleeve Davit Base
Mfr # 8512285
Zoro # G3299077
product price: $5,720.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
15 in
Length
3 1/2 ft
Confined Space Item
Davit System
For Use With
Davit Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8512285
Zoro #
G3299077
UPC #
840779006083
Country of Origin
United States
Dimensions
Height
15 in
Length
3 1/2 ft
Width
10 3/4 in
Details
Item
Adj. Barrel Mount Sleeve,Silver
Color
Silver
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Includes
PVC Liner
Features
Integral Screw Style Fastening System
Finish
Zinc Plated
Min. Clamp Opening
1/2 in
Confined Space Component
Base
Compatible Component
Lower Mast Extension
Base Material
Aluminum
Base Installation
Fixed
Max. Clamp Opening
24 in
Base Features
Adjustable
For Use On
Barrel
Base Mount Style
Adjustable Barrel Clamp
Series
Advanced
Minimum Clamp Opening
1/2 in
Maximum Clamp Opening
24 in
Material
Aluminum
Description
Adj. Barrel Mount Sleeve,Silver, Height 15 in, Width 10 3/4 in, Features Integral Screw Style Fastening System, Length 3 1/2 ft, Color Silver, Mounting Location Barrel, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Clamp-On, Includes PVC Liner, Base Features Adjustable, Base Installation Fixed, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.