Advanced Adjustable Offset Upper Davit Mast
Mfr # 8518001
Zoro # G1802215
product price: $4,142.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Silver
Material
Aluminum
Height
33 to 43 in
Length
12 to 29"
Confined Space Item
Davit System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8518001
Zoro #
G1802215
UPC #
00840779004133
Country of Origin
United States
Dimensions
Height
33 to 43 in
Length
12 to 29"
Details
Item
Adjustable Upper Mast
Color
Green, Silver
Material
Aluminum
Confined Space Item
Davit System
For Use With
Lower Mast Extension
Weight Capacity
450 lb
Standards
ANSI, OSHA
Offset
12 to 29 in
Finish
Powder Coated
Anchorage Point Rating
5,000 lb
Number of Anchor Points
4
Max. Working Load
450 lb
Tensile Strength
900 lb
Brand and Series
3M DBI-SALA
Minimum Offset
11.5 in
Confined Space Component
Upper Arm Mast
Entry Orientation
Vertical
Maximum Offset
27.5 in
Offset Range
11.5 in to 27.5 in
Mast Style
Upper Arm Mast
Compatible Component
Lower Mast Extension
Includes
Built-in primary and secondary pulleys
Description
Adjustable Upper Mast, Color Green, Silver, For Use With Lower Mast Extension, Tensile Strength 900 lb, Compatible Component Lower Mast Extension, Finish Powder Coated, Confined Space Component Upper Arm Mast, Weight Capacity 450 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Mast Style Upper Arm Mast, Maximum Offset 27.5 in, Minimum Offset 11.5 in, Number of Anchor Points 4, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.