Zoro Homepage

Advanced Bare Steel Uni-Anchor

  • Mfr # 8510816

  • Zoro # G0614227


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lbs. (140 kg)
For Use With
Fall Arrest Posts
Color
Gray
Standards
OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510816
Zoro #
G0614227
UPC #
840779004034
Country of Origin
United States

Details

Item
Weld On Mounting Plate
Weight Capacity
310 lbs. (140 kg)
For Use With
Fall Arrest Posts
Color
Gray
Standards
OSHA 1910.66, OSHA 1926.502

Description

Weld On Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.