Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Bare Steel Uni-Anchor with Tie-Off

  • Mfr # 8517412

  • Zoro # G7506746


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Steel
Height
3 in
Length
10 in
For Use With
Mfr. No. 8516691
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8517412
Zoro #
G7506746
UPC #
00840779003990
Country of Origin
United States

Dimensions

Height
3 in
Length
10 in
Width
8 in

Details

Item
Post Anchor
Color
Gray
Material
Steel
For Use With
Mfr. No. 8516691
Weight Capacity
310 lb
Standards
OSHA, ANSI Z359.1
Mounting Holes
2
Tensile Strength
5,000 lb
Finish
Steel
Brand and Series
3M DBI-SALA Advanced
For Surface Material
Steel
Anchor Material
Steel
Base Material
Steel
Includes D-Ring Tie-Off
Yes
Anchor Installation
Permanent
Series
Advanced
Post Anchor Component
Uni-Anchor
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Includes
D-Ring Tie-Off Yes

Description

Post Anchor, Attachment Point Not Applicable, For Use With Mfr. No. 8516691, Workers per System Not Applicable, For Surface Material Steel, Overall Height 2 3/4 in, Weight Capacity 310 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Permanent, Includes D-Ring Tie-Off Yes, Anchor Material Steel, Base Material Steel, Color Gray, Mounting Location Floor, Mounting Type Weld-On, Post Anchor Component Uni-Anchor, Series Advanced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.