Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Carrying Bag

  • Mfr # 8518513

  • Zoro # G2291305


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Confined Space Item
Davit Systems
For Use With
5-Piece Davit Hoist
Includes
(1) Bag 6 x 19 x 50"(1) Bag 22 x 19 x 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518513
Zoro #
G2291305
UPC #
00840779005802
Country of Origin
China

Details

Item
Carrying Bags
Color
Black
Material
Nylon
Confined Space Item
Davit Systems
For Use With
5-Piece Davit Hoist
Includes
(1) Bag 6 x 19 x 50"(1) Bag 22 x 19 x 50
Series
Advanced
Confined Space Component
Carrying Bag
Brand and Series
3M DBI-SALA Advanced
Body Color
Black
Body Material
Nylon
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502

Description

Carrying Bags, Body Material Nylon, For Use With 5-Piece Davit Hoist, Includes (1) Bag 6 x 19 x 50 In. (1) Bag 22 x 19 x 50 In., Body Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.