Advanced Carrying Bag
Mfr # 9503095
Zoro # G7464773
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nylon
Height
8 in
Length
9 ft
Confined Space Item
Tripod Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9503095
Zoro #
G7464773
UPC #
00840779072613
Country of Origin
China
Dimensions
Height
8 in
Length
9 ft
Width
10 in
Overall Width
10 in
Overall Height
8 in
Overall Length
9 ft
Details
Item
Tripod Storage Bag
Color
Blue
Material
Nylon
Confined Space Item
Tripod Systems
For Use With
Aluminum Tripods
Finish
Cordura Coated
Brand and Series
3M DBI-SALA Advanced
Confined Space Component
Carrying Bag
Series
Advanced
Body Color
Blue
Body Material
Nylon
Description
Tripod Storage Bag, Body Material Nylon, Overall Width 10 in, Overall Height 8 in, Overall Length 9 ft, For Use With Aluminum Tripods, Body Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.