Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Center Mount Sleeve Davit Base

  • Mfr # 8512831

  • Zoro # G7562335


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Height
9 1/4 in
Length
12 1/2 in
Confined Space Item
Davit System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8512831
Zoro #
G7562335
UPC #
00840779006113
Country of Origin
China

Dimensions

Height
9 1/4 in
Length
12 1/2 in
Width
8 in

Details

Item
Confined Space Hoist Center Mount Sleeve
Color
Yellow
Material
Steel
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Standards
OSHA 1910.66
Includes
PVC Liner
Max. Working Load
450 lb
Tensile Strength
5,000 lb
Mounting Holes
4
Finish
Zinc Plated
Features
Mounts to Flat Surfaces
Base Mount Style
Floor Mount
Includes Mounting Hardware
No
No. of Mounting Holes
4
Compatible Component
Lower Mast Extension
Confined Space Component
Base
Base Installation
Fixed
For Use On
Concrete, Steel
Series
Advanced
Base Material
Steel
Number of Mounting Holes
4

Description

Confined Space Hoist Center Mount Sleeve, Height 9 1/4 in, Width 8 in, Length 12 1/2 in, Color Yellow, Mounting Location Floor, For Use With Davit Arms, Tensile Strength 5,000 lb, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Installation Fixed, Base Material Steel, Base Mount Style Floor Mount, For Use On Concrete, Steel, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.