Advanced Confined Space Tripod Mounting Base
Mfr # 8005048
Zoro # G0482968
product price: $60.49
/eaKey Features
Color
Yellow
Material
Aluminum, Steel
Height
4 in
Length
3 in
Confined Space Item
Tripod Mounting Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8005048
Zoro #
G0482968
UPC #
840779005659
Country of Origin
United States
Dimensions
Height
4 in
Length
3 in
Width
4 3/4 in
Details
Item
Tripod Mounting Base
Color
Yellow
Material
Aluminum, Steel
Confined Space Item
Tripod Mounting Base
For Use With
Tripod Leg, Winch
Standards
ANSI, OSHA
Includes
Winch/SRL Mounting Bracket
Tensile Strength
900 lb
Finish
Zinc Plated
Series
Advanced
Confined Space Component
Bracket
Brand and Series
3M DBI-SALA Advanced
Weight Capacity
310 lbs. (140 kg) Personnel / 350 lbs. (159 kg) Materials
Description
Tripod Mounting Base, Length 3 in, Color Yellow, Confined Space Component Bracket, Includes Winch/SRL Mounting Bracket, Width 4 3/4 in, Material Aluminum, Steel, For Use With Tripod Leg, Winch, Height 4 in, Tensile Strength 900 lb, Finish Zinc Plated, Series Advanced, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.