Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Confined Space Tripod Pulley

  • Mfr # 8003238

  • Zoro # G0614181


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Height
4 3/4 in
Length
4 in
For Use With
Mfr. No. 8000000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8003238
Zoro #
G0614181
UPC #
840779005611
Country of Origin
United States

Dimensions

Height
4 3/4 in
Length
4 in
Width
3 in
Sheave Outside Dia.
1/4 in
For maximum rope diameter
0.25 in
For minimum rope diameter
0.25 in

Details

Item
Tripod Mounting Base
Color
Yellow
Material
Steel
For Use With
Mfr. No. 8000000
Weight Capacity
350 lb
Standards
ANSI, OSHA
Tensile Strength
5,000 lb
Features
Pulley for Confined Space Entry, Compact Design can be Left in Place Indefinitely
Finish
Zinc Plated
Tripod Material
Steel
Series
Advanced
Includes Winch
No
Confined Space Component
Tripod System
Includes SRL
No
Confined Space Item
Tripod System

Description

Tripod Mounting Base, Confined Space Component Tripod System, Includes Not Applicable, For Use With Mfr. No. 8000000, Minimum Base Radius Not Applicable, Maximum Base Radius Not Applicable, Winch Cable Length Not Applicable, Includes Winch No, Winch Cable Material Not Applicable, Winch Weight Capacity Not Applicable, Includes SRL No, Weight Capacity 350 lb, SRL Cable Material Not Applicable, Tripod Material Steel, Maximum Height Not Applicable, System Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.