Zoro Homepage

Advanced Core Mount Sleeve Davit Base

  • Mfr # 8510109

  • Zoro # G0614218


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
9 1/4 in
Length
4 in
Confined Space Item
Davit System
For Use With
Davit Arms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510109
Zoro #
G0614218
UPC #
840779003983
Country of Origin
United States

Dimensions

Height
9 1/4 in
Length
4 in
Width
4 in

Details

Item
Core Mount Sleeve,Yellow
Color
Yellow
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Standards
OSHA 1910.146, OSHA 1910.66, OSHA 1926.502
Includes
PVC Liner
Finish
Zinc Plated
Features
360 Degrees Davit Mast Rotation
Series
Advanced
Base Material
Steel
Confined Space Component
Base
Compatible Component
Lower Mast Extension
Base Mount Style
Core Mount
Base Features
Core
Base Installation
Fixed
For Use On
Concrete
Material
Steel

Description

Core Mount Sleeve,Yellow, Height 9 1/4 in, Width 4 in, Features 360 Degrees Davit Mast Rotation, Length 4 in, Color Yellow, Mounting Location Floor, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Pour-in-Place, Slip-In, Includes PVC Liner, Base Features Core, Base Installation Fixed, Base Material Steel, Base Mount Style Core Mount, For Use On Concrete

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.