Advanced Floor Mount Sleeve Davit Base
Mfr # 8510316
Zoro # G3300775
product price: $1,411.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Galvanized Steel
Height
9 1/4 in
Length
12 in
Confined Space Item
Davit System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8510316
Zoro #
G3300775
UPC #
840779005987
Country of Origin
United States
Dimensions
Height
9 1/4 in
Length
12 in
Width
8 in
Details
Item
Flush Floor Mount Sleeve,Yellow
Color
Yellow
Material
Galvanized Steel
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Includes
PVC Liner
Finish
Zinc Plated
Features
Allows passage of traffic and eliminates trip hazards when not in use
For Use On
Concrete, Steel
Confined Space Component
Base
Compatible Component
Lower Mast Extension
Base Features
Flush
Base Material
Steel
Base Mount Style
Flush Mount
No. of Mounting Holes
4
Series
Advanced
Base Installation
Fixed
Number of Mounting Holes
4
Description
Flush Floor Mount Sleeve,Yellow, Height 9 1/4 in, Width 8 in, Length 12 in, Color Yellow, Mounting Location Floor, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Includes PVC Liner, Base Features Flush, Base Installation Fixed, Base Material Steel, Base Mount Style Flush Mount, For Use On Concrete, Steel, Number of Mounting Holes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.