Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Heavy Duty Sleeve Cap

  • Mfr # 8510826

  • Zoro # G3300818


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Steel
Height
3 1/2 in
Length
3 1/2 in
Confined Space Item
Davit Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510826
Zoro #
G3300818
UPC #
840779005789
Country of Origin
United States

Dimensions

Height
3 1/2 in
Length
3 1/2 in
Width
3 1/2 in

Details

Item
Sleeve Cap,Yellow
Color
Yellow
Material
Steel
Confined Space Item
Davit Systems
For Use With
Permanent Davit Bases
Confined Space Component
Sleeve Cap
Brand and Series
3M DBI-SALA
Accessory Type
Sleeve Cap
Series
DBI-SALA
Includes Tie-Off Anchor Point
No

Description

Sleeve Cap,Yellow, Accessory Type Sleeve Cap, Includes Tie-Off Anchor Point No, Length 3 1/2 in, Color Yellow, For Use With Permanent Davit Bases, Confined Space Component Sleeve Cap, Material Steel, Width 3 1/2 in, Height 3 1/2 in, Series DBI-SALA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.