Advanced Heavy Duty Sleeve Cap
Mfr # 8510827
Zoro # G3300827
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Height
3 1/2 in
Length
3 1/2 in
Confined Space Item
Davit Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8510827
Zoro #
G3300827
UPC #
840779006052
Country of Origin
United States
Dimensions
Height
3 1/2 in
Length
3 1/2 in
Width
3 1/2 in
Details
Item
Sleeve Cap,Silver
Color
Silver
Material
Stainless Steel
Confined Space Item
Davit Systems
For Use With
Permanent Davit Bases
Confined Space Component
Sleeve Cap
Brand and Series
3M DBI-SALA
Accessory Type
Sleeve Cap
Series
DBI-SALA
Includes Tie-Off Anchor Point
No
Description
Sleeve Cap,Silver, Accessory Type Sleeve Cap, Includes Tie-Off Anchor Point No, Length 3 1/2 in, Color Silver, For Use With Permanent Davit Bases, Confined Space Component Sleeve Cap, Material Stainless Steel, Width 3 1/2 in, Height 3 1/2 in, Series DBI-SALA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.