Advanced Lower Mast Extension
Mfr # 8518002
Zoro # G9006532
product price: $1,743.99
/ea
Free Shipping & Returns
Key Features
Color
Green, Silver
Material
Steel
Height
33 in
Confined Space Item
Davit System
For Use With
Offset Davit Masts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8518002
Zoro #
G9006532
UPC #
00840779004140
Country of Origin
China
Dimensions
Height
33 in
Diameter
3 in
Mast Diameter
3 in
Length
33 in
Details
Item
Lower Mast Extension
Color
Green, Silver
Material
Steel
Confined Space Item
Davit System
For Use With
Offset Davit Masts
Weight Capacity
450 lb
Standards
ANSI, OSHA
Max. Working Load
450 lb
Finish
Powder Coated
Features
Portable
Tensile Strength
900 lb
Anchorage Point Rating
900 lb
Brand and Series
3M DBI-SALA Advanced
Mast Style
Lower Mast Extension
Entry Orientation
Vertical
Compatible Component
Davit Base, Upper Arm Mast
Series
Advanced
Confined Space Component
Lower Mast Extension
Description
Lower Mast Extension, Height 33 in, Color Green, Silver, For Use With Offset Davit Masts, Tensile Strength 900 lb, Compatible Component Davit Base, Upper Arm Mast, Finish Powder Coated, Confined Space Component Lower Mast Extension, Weight Capacity 450 lb, Material Steel, Entry Orientation Vertical, Anchorage Point Rating 900 lb, Confined Space Item Davit System, Mast Diameter 3 in, Mast Style Lower Mast Extension, Series Advanced, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.