Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Manhole Collar Davit Base

  • Mfr # 8510457

  • Zoro # G3300790


product price: $3,516.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Aluminum
Height
21 1/2 in
Confined Space Item
Base
Standards
OSHA 1910.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510457
Zoro #
G3300790
UPC #
840779006007
Country of Origin
United States

Dimensions

Height
21 1/2 in
Diameter
21 1/2 in
For Manhole Dia.
22 in to 24 in
For Min. Manhole Dia.
22 in
For Max. Manhole Dia.
24 in
For Minimum Manhole Diameter
22 in
For Maximum Manhole Diameter
24 in

Details

Item
Manhole Collar,21 1/2 in dia.
Color
Green
Material
Aluminum
Confined Space Item
Base
Standards
OSHA 1910.66
Sleeve Material
PVC
Includes Carry Handles
Yes
Compatible Component
Lower Mast Extension
Confined Space Component
Base
Series
Advanced
For Use On
Manholes
Base Installation
Portable
Brand and Series
3M DBI-SALA Advanced
For Use With
Manhole
Weight Capacity
450 lbs. (204 kg)
Includes
Carry Handles Yes

Description

Manhole Collar,21 1/2 in dia., Height 21 1/2 in, Color Green, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Base, Mounting Type Clamp-On, Material Aluminum, Base Installation Portable, Diameter 21 1/2 in, For Maximum Manhole Diameter 24 in, For Minimum Manhole Diameter 22 in, Includes Carry Handles Yes, Series Advanced, Sleeve Material PVC, Standards OSHA 1910.66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.