Zoro Homepage

Advanced Manhole Collar Davit Base

  • Mfr # 8510501

  • Zoro # G3151465


product price: $3,307.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Aluminum
Height
17 1/2 in
Confined Space Item
Base
Standards
OSHA 1910.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510501
Zoro #
G3151465
UPC #
-
Country of Origin
United States

Dimensions

Height
17 1/2 in
Diameter
17 1/2 in
For Min. Manhole Dia.
18 in
For Manhole Dia.
18 in to 20 in
For Max. Manhole Dia.
20 in
For Minimum Manhole Diameter
18 in
For Maximum Manhole Diameter
20 in

Details

Item
17.5In Manhole Collar For Use On Manways
Color
Green
Material
Aluminum
Confined Space Item
Base
Standards
OSHA 1910.66
Sleeve Material
PVC
Confined Space Component
Base
For Use On
Manholes
Includes Carry Handles
Yes
Base Installation
Portable
Brand and Series
3M DBI-SALA Advanced
Series
Advanced
Compatible Component
Lower Mast Extension
Weight Capacity
450 lbs. (204 kg)
For Use With
Manhole
Includes
Carry Handles Yes

Description

17.5In Manhole Collar For Use On Manways, Height 17 1/2 in, Color Green, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Base, Mounting Type Clamp-On, Material Aluminum, Base Installation Portable, Diameter 17 1/2 in, For Maximum Manhole Diameter 20 in, For Minimum Manhole Diameter 18 in, Includes Carry Handles Yes, Series Advanced, Sleeve Material PVC, Standards OSHA 1910.66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.