Zoro Homepage

Advanced Manhole Collar Davit Base

  • Mfr # 8510546

  • Zoro # G3151471


product price: $3,686.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Aluminum
Height
29 1/2 in
Confined Space Item
Base
Standards
OSHA 1910.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8510546
Zoro #
G3151471
UPC #
-
Country of Origin
United States

Dimensions

Height
29 1/2 in
Diameter
29 1/2 in
For Manhole Dia.
30 in to 32 in
For Min. Manhole Dia.
30 in
For Max. Manhole Dia.
32 in
For Maximum Manhole Diameter
32 in
For Minimum Manhole Diameter
30 in
Length
29.5In

Details

Item
29.5In Manhole Collar For Use On Manways
Color
Green
Material
Aluminum
Confined Space Item
Base
Standards
OSHA 1910.66
Sleeve Material
PVC
Series
Advanced
Compatible Component
Lower Mast Extension
Brand and Series
3M DBI-SALA Advanced
For Use On
Manholes
Confined Space Component
Base
Base Installation
Portable
Includes Carry Handles
Yes
For Use With
Manhole
Includes
Carry Handles Yes
Weight Capacity
450 lbs. (204 kg)

Description

29.5In Manhole Collar For Use On Manways, Height 29 1/2 in, Color Green, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Base, Mounting Type Clamp-On, Material Aluminum, Base Installation Portable, Diameter 29 1/2 in, For Maximum Manhole Diameter 32 in, For Minimum Manhole Diameter 30 in, Includes Carry Handles Yes, Series Advanced, Sleeve Material PVC, Standards OSHA 1910.66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.