Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Manhole Collar Davit Base

  • Mfr # 8510632

  • Zoro # G3151480


product price: $3,583.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Aluminum
Height
27 1/2 in
Confined Space Item
Base
Standards
OSHA 1910.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8510632
Zoro #
G3151480
UPC #
-
Country of Origin
United States

Dimensions

Height
27 1/2 in
Diameter
27 1/2 in
For Min. Manhole Dia.
28 in
For Max. Manhole Dia.
30 in
For Manhole Dia.
28 in to 30 in
For Maximum Manhole Diameter
30 in
For Minimum Manhole Diameter
28 in
Length
27.5In

Details

Item
27.5In Manhole Collar For Use On Manways
Color
Green
Material
Aluminum
Confined Space Item
Base
Standards
OSHA 1910.66
Sleeve Material
PVC
Load Capacity
450 lbs. (204 kg)
For Use On
Manholes
Series
Advanced
Compatible Component
Lower Mast Extension
Includes Carry Handles
Yes
Confined Space Component
Base
Base Installation
Portable
Brand and Series
3M DBI-SALA Advanced
For Use With
Manhole
Weight Capacity
450 lbs.
Includes
Carry Handles Yes

Description

27.5In Manhole Collar For Use On Manways, Height 27 1/2 in, Color Green, Mounting Location Manhole, Compatible Component Lower Mast Extension, Confined Space Component Base, Mounting Type Clamp-On, Material Aluminum, Base Installation Portable, Diameter 27 1/2 in, For Maximum Manhole Diameter 30 in, For Minimum Manhole Diameter 28 in, Includes Carry Handles Yes, Series Advanced, Sleeve Material PVC, Standards OSHA 1910.66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.