Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Rescue Davit System

  • Mfr # 8302500

  • Zoro # G1276740


product price: $5,437.56
/ea
Free Shipping & Returns

Key Features

Color
Blue, Silver
Material
Aluminum
Confined Space Item
Davit System
Standards
ANSI Z117.1-1989, OSHA
Includes
Winch, Handle, Crank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8302500
Zoro #
G1276740
UPC #
840779005918
Country of Origin
United States

Dimensions

Winch Cable Length
50 ft
Base Width
66 in
Winch Cable Dia.
1/4 in
Base Depth
66 in
Davit Base Width
66
Overall Davit Height
70 in
Max. Height
70 in
Max. Base Width
66 in
Height
70 in
Length
50 Feet

Details

Item
Davit System Kit
Color
Blue, Silver
Material
Aluminum
Confined Space Item
Davit System
Standards
ANSI Z117.1-1989, OSHA
Includes
Winch, Handle, Crank
Winch Cable Material
Technora Rope
Confined Space Component
Davit System
Includes SRL
No
Includes Winch/SRL Bracket
Yes
Base Installation
Fixed
Entry Orientation
Vertical
Includes Winch
Yes
Brand and Series
3M DBI-SALA Advanced
Workers per System
1
Series
Advanced
System Includes
Winch, Mounting Bracket for Winch/SRL
Base Features
Foldable
Weight Capacity
350 lbs. (159 kg)

Description

Davit System Kit, Mounting Location Floor, Confined Space Component Davit System, Mounting Type Freestanding, Material Aluminum, Minimum Offset Not Applicable, Base Width 66 in, System Includes Winch, Mounting Bracket for Winch/SRL, Winch Cable Material Technora Rope, Winch Cable Length 50 ft, Maximum Offset Not Applicable, Entry Orientation Vertical, Base Depth 66 in, Base Features Foldable, Base Installation Fixed, Overall Davit Height 70 in, Series Advanced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.