Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Vehicle Hitch Mount Sleeve Davit Base

  • Mfr # 8510140

  • Zoro # G8025035


product price: $2,425.99
/ea
Free Shipping & Returns

Key Features

Height
3 ft
Color
Green
Length
102 1/2 cm
Material
Aluminum/Steel
For Use With
2" Vehicle Hitch Mount Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8510140
Zoro #
G8025035
UPC #
840779003990
Country of Origin
United States

Dimensions

Height
3 ft
Length
102 1/2 cm
Width
51 3/4 in
For Hitch Receiver Width
2 in
Extension Tube Length
40 1/10 in

Details

Color
Green
Material
Aluminum/Steel
For Use With
2" Vehicle Hitch Mount Sleeve
Includes
T-Bar Stabilizer
Max. Working Load
450 lb
Item
Vehicle Hitch Mount Sleeve
Sleeve Material
PVC
Standards
OSHA
Anchorage Point Rating
5,000 lb
Finish
Zinc Plated
Application
Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities
Type
Replacement Parts & Accessories
Hitch Mount Component
Base
Confined Space Item
Vehicle Hitch Mount Sleeve Davit Base
Entry Orientation
Vertical
Base Features
Adjustable
Compatible Component
Lower Mast Extension
Base Mount Style
Adjustable Vehicle Hitch
Base Material
Aluminum, Steel
Base Installation
Portable
Confined Space Component
Base
Weight Capacity
450 lb
Brand and Series
3M DBI-SALA

Description

Vehicle Hitch Mount Sleeve, Length 102 1/2 cm, Color Green, Width 51 3/4 in, Height 3 ft, Mounting Location Vehicle Hitch, Hitch Mount Component Base, For Use With 2 In. Vehicle Hitch Mount Sleeve, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Extension Tube Length 40 1/10 in, Mounting Type Hitch Pin, For Hitch Receiver Width 2 in, Includes T-Bar Stabilizer, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.