Advanced Wall Mount Sleeve Davit Base
Mfr # 8518348
Zoro # G4146768
product price: $1,496.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
9 1/4 in
Length
10 in
Confined Space Item
Davit System
For Use With
Davit Arms
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8518348
Zoro #
G4146768
UPC #
840779006649
Country of Origin
China
Dimensions
Height
9 1/4 in
Length
10 in
Width
10 in
Details
Item
Wall Mount Sleeve
Color
Silver
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Standards
OSHA 1910.140, OSHA 1926.502
Includes
PVC Liner
Features
Mounts to Vertical Concrete or Steel Structures, Compact Design
Compatible Component
Lower Mast Extension
Base Mount Style
Wall Mount
Confined Space Component
Base
For Use On
Concrete, Steel
Base Installation
Fixed
No. of Mounting Holes
4
Base Material
Stainless Steel
Series
Advanced
Number of Mounting Holes
4
Material
Stainless Steel
Description
Wall Mount Sleeve, Height 9 1/4 in, Width 10 in, Length 10 in, Color Silver, Mounting Location Wall, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Bolt-On, Weld-On, Includes PVC Liner, Base Installation Fixed, Base Material Stainless Steel, Base Mount Style Wall Mount, For Use On Concrete, Steel, Number of Mounting Holes 4, Series Advanced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.