Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8518564
Zoro #
G0614288
UPC #
00840779006823
Country of Origin
United States
Dimensions
Height
9 in
Length
11 in
Width
9 in
Winch Cable Length
60 ft
Winch Cable Dia.
1/4 in
Description
Confined Space Winch, Confined Space Component Winch, Includes Swiveling Snap Hook with Impact Indicator, Triple Redundant Braking System, Operation Mode Manual, Winch Cable Length 60 ft, Winch Cable Material Technora Rope(R), Winch Weight Capacity 450 lb, Harness End Connection Carabiner, Snap Hook, Rated For Lifting Personnel, Materials, Color Black, Silver, Includes Cycle Counter Yes, Height 9 in, Length 11 in, Width 9 in, Raising/Lowering Speed 13 fpm Raising/30 fpm Lowering, Series Advanced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.