Zoro Homepage

Advanced Winch

  • Mfr # 8518581

  • Zoro # G1229527


product price: $5,332.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Confined Space Item
Davit System, Tripod System
Standards
OSHA
Includes
Mounting Bracket, Removable Handle, Sealed Bearings
Winch Cable Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518581
Zoro #
G1229527
UPC #
-
Country of Origin
United States

Dimensions

Winch Cable Dia.
3/16 in
Winch Cable Length
140 ft
Winch Cable Diameter
0.188 in
Length
140 ft

Details

Item
Confined Space Winch
Color
Black, Silver
Confined Space Item
Davit System, Tripod System
Standards
OSHA
Includes
Mounting Bracket, Removable Handle, Sealed Bearings
Features
Portable
Winch Cable Material
Steel
Includes Cycle Counter
Yes
Harness End Connection
Snap Hook
Series
Advanced
Winch Gear Ratio
4:1, 9:1
For Equipment Type
Davit System, Tripod
Operation Mode
Manual
Winch Weight Capacity
450 lb
Confined Space Component
Winch
Rated For Lifting
Materials, Personnel
Weight Capacity
450 lb
Material
Steel
For Use With
Davit System, Tripod

Description

Confined Space Winch, For Equipment Type Davit System, Tripod, Confined Space Component Winch, Includes Mounting Bracket, Removable Handle, Sealed Bearings, Operation Mode Manual, Winch Cable Length 140 ft, Winch Cable Material Steel, Winch Weight Capacity 450 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Silver, Includes Cycle Counter Yes, Series Advanced, Standards OSHA, Winch Cable Diameter 0.188 in, Winch Gear Ratio 4:1, 9:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.