Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Winch

  • Mfr # 8518582

  • Zoro # G3298998


product price: $5,730.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Height
9 in
Length
11 in
Confined Space Item
Davit System, Tripod System
For Use With
Tripod, Davit Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518582
Zoro #
G3298998
UPC #
00840779098118
Country of Origin
United States

Dimensions

Height
9 in
Length
11 in
Width
10 3/4 in
Winch Cable Length
190 ft
Winch Cable Dia.
3/16 in
Winch Cable Diameter
0.188 in

Details

Item
Confined Space Winch
Color
Black, Silver
Confined Space Item
Davit System, Tripod System
For Use With
Tripod, Davit Arm
Standards
OSHA 1910.66, OSHA 1926.502
Includes
Impact Indicator, Triple Redundant Braking System
Material of Construction
Cast Aluminum
Winch Cable Tensile Strength
5,000 lb
Type
200 Series Digital Usage Indicator
Raising/Lowering Speed
13 fpm Raising/30 fpm Lowering
Max. Working Load
450 lb
Winch Cable Material
Steel
Series
Advanced
Harness End Connection
Carabiner, Swivel Snap Hook
Winch Gear Ratio
4:1, 9:1
Confined Space Component
Winch
Operation Mode
Manual
Winch Weight Capacity
450 lb
Includes Cycle Counter
Yes
Rated For Lifting
Materials, Personnel
For Equipment Type
Davit, Horizontal-Entry Arms, Pole Hoists, Tripod
Weight Capacity
450 lb
Material
Steel

Description

Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Impact Indicator, Triple Redundant Braking System, Operation Mode Manual, Winch Cable Length 190 ft, Winch Cable Material Steel, Winch Weight Capacity 450 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Silver, Includes Cycle Counter Yes, Height 9 in, Length 11 in, Width 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.