Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Winch, Power Drive

  • Mfr # 8518565

  • Zoro # G0614297


product price: $4,452.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Height
9 in
Length
11 in
Confined Space Item
Davit System, Tripod System
For Use With
Tripod, Davit Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518565
Zoro #
G0614297
UPC #
00840779006748
Country of Origin
United States

Dimensions

Height
9 in
Length
11 in
Width
9 in
Winch Cable Dia.
3/16 in
Winch Cable Length
60 ft
Winch Cable Diameter
0.188 in

Details

Item
Confined Space Winch
Color
Black, Silver
Confined Space Item
Davit System, Tripod System
For Use With
Tripod, Davit Arm
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Includes
Impact Indicator, Triple Redundant Braking System
Raising/Lowering Speed
13 fpm Raising/30 fpm Lowering
Material of Construction
Cast Aluminum
Winch Cable Tensile Strength
5,000 lb
Max. Working Load
450 lb
Winch Cable Material
Stainless Steel
Type
100 Series Digital Usage Indicator, Power Drive
Harness End Connection
Carabiner, Swivel Snap Hook
Operation Mode
Manual, Powered
Includes Cycle Counter
Yes
Series
Advanced
Winch Gear Ratio
4:1, 9:1
Winch Weight Capacity
450 lb
Confined Space Component
Winch
Rated For Lifting
Materials, Personnel
For Equipment Type
Davit, Horizontal-Entry Arms, Pole Hoists, Tripod
Material
Aluminum
Weight Capacity
450 lb

Description

Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Impact Indicator, Triple Redundant Braking System, Operation Mode Manual, Powered, Winch Cable Length 60 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 450 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Silver, Includes Cycle Counter Yes, Height 9 in, Length 11 in, Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.