Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advanced Winch, Power Drive

  • Mfr # 8518610

  • Zoro # G1277635


product price: $7,337.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Height
9 in
Length
11 in
Confined Space Item
Davit System, Tripod System
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8518610
Zoro #
G1277635
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Length
11 in
Width
12 1/2 in
Winch Cable Dia.
3/16 in
Winch Cable Length
240 ft
Winch Cable Diameter
0.188 in

Details

Item
Confined Space Winch
Color
Black, Silver
Confined Space Item
Davit System, Tripod System
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
Includes
Impact Indicator, Triple Redundant Braking System
Winch Cable Material
Steel
Confined Space Component
Winch
Includes Cycle Counter
Yes
Winch Weight Capacity
450 lb
Operation Mode
Manual, Powered
Series
Advanced
Harness End Connection
Carabiner, Swivel Snap Hook
Winch Gear Ratio
4:1, 9:1
Rated For Lifting
Materials, Personnel
For Equipment Type
Davit, Horizontal-Entry Arms, Pole Hoists, Tripod
Weight Capacity
450 lb
For Use With
Davit, Horizontal-Entry Arms, Pole Hoists, Tripod
Material
Aluminum

Description

Confined Space Winch, For Equipment Type Davit, Horizontal-Entry Arms, Pole Hoists, Tripod, Confined Space Component Winch, Includes Impact Indicator, Triple Redundant Braking System, Operation Mode Manual, Powered, Winch Cable Length 240 ft, Winch Cable Material Steel, Winch Weight Capacity 450 lb, Harness End Connection Carabiner, Swivel Snap Hook, Rated For Lifting Materials, Personnel, Color Black, Silver, Includes Cycle Counter Yes, Height 9 in, Length 11 in, Width 12 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.