
Aluminum Tripod, Adjustable, 5ft - 7ft L, 350 Cap Lbs
Mfr # 8000000
Zoro # G705260423
product price:Â $3,529.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Aluminum
Height
7 ft
Length
7 ft
For Use With
winches and fall arrest devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8000000
Zoro #
G705260423
UPC #
840779003938
Country of Origin
United States
Dimensions
Height
7 ft
Length
7 ft
Details
Item
Confined Space System
Color
Silver
Material
Aluminum
For Use With
winches and fall arrest devices
Weight Capacity
350 lb
Standards
ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146, OSHA 1910.66, OSHA 1926.502
Description
3M dbi-sala 8000000 aluminum tripod, adjustable, 5' - 7'l, 350 cap lbs8000000 when it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Dbi-sala has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust dbi-sala for the type of high quality, rugged systems that will ensure top performance when it is needed the most. Our aluminum tripods are extremely lightweight and portable, easily set-up by one worker and can be transported from one location to another. Ideal for confined space entry and emergency rescue applications, they can accommodate a variety of winches and fall arrest devices. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and safety shoes that incorporate a rubber sole for flat surfaces and spiked edges for slippery surfaces. 7 ft. 2.1 m aluminium tripod telescoping adjustable locking legs built-in pulley system rubber safety shoes with spiked edges safety leg support chain integrated 5,000 lb. 22 kn eyebolt anchor points quick connect winch/srl mount bracket equipped with 3Mconnected safety id csid order mechanical winch/srl devices separately
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.