Delta(TM) Arc Flash Full Body Harness, XL, 310 lb., Back, Front, Side D-Ring
Mfr # 1110942
Zoro # G1263188
product price:Â $561.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Crossover
Weight Capacity
310 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing, Arc Flash
Leg Strap Buckles
pass-thru
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1110942
Zoro #
G1263188
UPC #
840779009800
Country of Origin
United States
Details
Item
Arc Flash Full Body Harness
Harness Sizing
XL
Harness Style
Crossover
Weight Capacity
310 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing, Arc Flash
Leg Strap Buckles
pass-thru
Standards
ASTM F887,ASTM F887-2005,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
Delta(TM)
Includes Padding
No
Harness Buckle Material
PVC Coated Steel
Harness Color
Black
With Belt
No
Description
Delta Ii Arc Flash Harness,Nomex, Specialty Working Conditions Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.