Shop 3M DBI-SALA
See all product information
ExoFit(TM) XP Arc Flash Full Body Harness, 2XL, 310 lb., Back, Side D-Ring
Mfr # 1110889
Zoro # G1263011
product price:Â $1,181.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash
Chest Strap Buckles
Connect
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1110889
Zoro #
G1263011
UPC #
-
Country of Origin
United States
Details
Item
Arc Flash Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash
Chest Strap Buckles
Connect
Leg Strap Buckles
Connect
Standards
OSHA 1910.140, OSHA 1926.502, ASTM F887-16
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit(TM) XP
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Black
With Belt
Yes
Padding Location
Back/Hip, Shoulder/Back and Leg
Description
Harn Qc Con 0D 1L Xxl Afk Xp,Pad,Belt, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.