ExoFit NEX(TM) Arc Flash Rescue Full Body Harness, 2XL, 420 lb., Back D-Ring
Mfr # 1113329
Zoro # G1263635
product price:Â $957.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1113329
Zoro #
G1263635
UPC #
-
Country of Origin
United States
Details
Item
Arc Flash Rescue Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
Chest Strap Buckles
Quick Connect
Leg Strap Buckles
Quick Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit NEX(TM)
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Black
Padding Location
Shoulder/Back and Leg
With Belt
No
Description
Harn Lqc 0D 3L Xxl Afk Nex,Rescue, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.