ExoFit(TM) XP Arc Flash Rescue Full Body Harness, 2XL, 310 lb., Back D-Ring

  • Mfr # 1110960

  • Zoro # G1263197


product price:  $738.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1110960
Zoro #
G1263197
UPC #
-
Country of Origin
United States

Details

Item
Arc Flash Rescue Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
Chest Strap Buckles
Quick connect
Leg Strap Buckles
Quick Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nylon
Series
ExoFit(TM) XP
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Blue
With Belt
No
Padding Location
Shoulder/Back and Leg

Description

Harn Qc 1D 2L Xxl Afn Ch Xp, Specialty Working Conditions Not Applicable, Harness Sizing 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.