Shop 3M DBI-SALA

ExoFit NEX(TM) Arc Flash Rescue Full Body Harness, L, 420 lb., Back, Side D-Ring

  • Mfr # 1113322

  • Zoro # G1263827


product price:  $1,381.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash, Positioning, Rescue
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1113322
Zoro #
G1263827
UPC #
840779012329
Country of Origin
United States

Details

Item
Arc Flash Rescue Full Body Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Arc Flash, Positioning, Rescue
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit NEX(TM)
Includes Padding
Yes
Harness Buckle Material
Zinc Plated Steel
Harness Color
Black
With Belt
Yes
Padding Location
Back/Hip, Shoulder/Back and Leg

Description

Harn Lqc Con 2Dh 3L Lg Afk,Nex,Pad,Belt, Specialty Working Conditions Not Applicable, Harness Sizing L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.