ExoFit NEX(TM) Arc Flash Rescue Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Back D-Ring
Mfr # 1113328
Zoro # G0617955
product price:Â $756.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1113328
Zoro #
G0617955
UPC #
840779012374
Country of Origin
United States
Details
Item
Arc Flash Rescue Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Arc Flash, Rescue
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Connect
Standards
ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFit NEX(TM)
Includes Padding
Yes
Adjustable
Yes
Front D-Ring
No
Back D-Ring
Yes
Side D-Rings
No
Harness Color
Black
Industry
Construction, General Industry, Oil and Gas, Transportation, Utility
Description
Harn Lqc 0D 3L Xl Afk Nex,Rescue, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Sizing XL, Weight Capacity 420 lb, Harness Application Construction, General Industry, Oil and Gas, Transportation, Utility, Industry Construction, General Industry, Oil and Gas, Transportation, Utility, Series ExoFit NEX (TM), Webbing Material Kevlar, Nomex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.