Zoro Homepage

Arm Assembly For Side Entry

  • Mfr # 8514803

  • Zoro # G3300921


product price: $8,983.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Aluminum
Confined Space Item
Horizontal Entry System
For Use With
Side Entry System
Brand and Series
3M DBI-SALA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8514803
Zoro #
G3300921
UPC #
840779004089
Country of Origin
United States

Details

Item
Arm Assembly
Color
Green
Material
Aluminum
Confined Space Item
Horizontal Entry System
For Use With
Side Entry System
Brand and Series
3M DBI-SALA
Entry Orientation
Horizontal
Includes SRL
No
Compatible Component
Support Post
Includes Winch
No
Workers per System
1
Horizontal Entry Arm System Style
Standard
Confined Space Component
Horizontal Entry Arm
Includes Winch/SRL Bracket
No

Description

Arm Assembly, Includes SRL No, Includes Winch No, Color Green, Confined Space Component Horizontal Entry Arm, Entry Orientation Horizontal, Material Aluminum, For Use With Side Entry System, Compatible Component Support Post, Workers per System 1, Horizontal Entry Arm System Style Standard, Mounting Location Floor, Mounting Type Bolt-On, Weld-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.