Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag/Tote, Black, Polyester

  • Mfr # 1500131

  • Zoro # G4427987


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Tool Storage Type Included
Bag/Tote
Color
Black
Material
Polyester
Features
Pouch
Installation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500131
Zoro #
G4427987
UPC #
00852684932210
Country of Origin
Taiwan, Province of China

Dimensions

Width
10 1/2 in
Length
12 1/2 in
Height
5 5/8 in

Details

Item
Pouch
Tool Storage Type Included
Bag/Tote
Color
Black
Material
Polyester
Features
Pouch
Installation Method
Manual
For Use With
Multi-Meters, Air Monitors
Closure Type
Zipper
Weight Capacity
Not Rated
Tool Holder Type
Pouch
Tethering Component
Container
Anchorage End Connection
D-Ring
For Tool Type
Air Monitors, Multi-Meters
Container Type
Pouch
Brand and Series
3M DBI-SALA
Number of Tethers Included
0

Description

Pouch, Color Black, Tool End Connection Not Applicable, Tether Style Not Applicable, Number of Tethers Included 0, Container Type Pouch, For Tool Type Air Monitors, Multi-Meters, Height 5 5/8 in, Material Polyester, Tethering Component Container, Tool Holder Type Pouch, Closure Type Zipper, Weight Capacity Not Rated, Anchorage End Connection D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.